Motion
J1193T-A

PROTO TOOLS
J1193T-A

Ratcheting Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
Mi Item #02989944
MFR #J1193T-A
Price$34.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1193T-A

Ratcheting Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
Mi Item #02989944
MFR #J1193T-A

Mfr description
J1193T-A WR RAT BOX 1/2 X 9/16 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.04/each

Specifications

Dimensions

  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1 x 1-1/8 in
  • Overall Length
    6-7/8 in
  • Weight
    0.29 lbs
  • Wrench Size
    1/2 x 9/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062682
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)