Motion
J1194-A
Ratcheting Box Wrench - Imperial, 5/8 x 11/16 in Wrench Size, Double End
MI ITEM #02989945
MFR #J1194-A
Your Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 5/8 x 11/16 in Wrench Size, Double End
MI ITEM #02989945
MFR #J1194-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.59/each(List $37.22)

Overview

Mfr description
J1194-A WR RAT BOX 5/8 X 11/16 12

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/8 x 11/16 in
  • Overall Length
    8-1/8 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-19/64 x 1-7/16 in
  • UPC_NO
    662679062699
  • Weight
    0.45 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought