Motion
J1200GASD

PROTO TOOLS
J1200GASD

Combination Wrench Set - 10 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02989947
MFR #J1200GASD
Price$306.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200GASD

Combination Wrench Set - 10 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02989947
MFR #J1200GASD

Mfr description
J1200GASD SET WR COMB 10 PC 12 PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.18/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/4 in, 11 in, 11-7/8 in, 12-1/2 in, 13-1/4 in, 14 in, 7 in, 8 in, 8-7/8 in, 9-1/2 in
  • Weight
    6.00 lbs
  • Wrench Sizes
    1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • UPC_NO
    662679073053
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)