Specifications
Dimensions
- Height2/5 in
- Length7-4/5 in
- Width2/5 in
Details
- Capacity10 ton
- Manufacturer Upc Number662679005375
- Series/System CompatibilityPress-N-Pull
- TypeLeg
- UPC_NO662679470845
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)