Motion
54-028
Mi Item #02989998
MFR #54-028
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02989998
MFR #54-028

Mfr description
54-028 SHINGLE HAMMER ANTIVIBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.54/each

Specifications

Dimensions

  • Cutting Edge Length
    1-47/64 in
  • Hammer Face Diameter
    1-15/32 in
  • Head Length
    6-1/4 in
  • Head Weight
    15 lb
  • Overall Length
    12-3/4 in
  • Weight
    2.18 lbs

Details

  • Butt Style
    Hammer
  • Hammer Face Style
    Checkered
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Single Or Double Bit
    Single Bit
  • UPC_NO
    076174540284
  • Vibration Resistance
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)