Motion
J6121NMF

PROTO TOOLS
J6121NMF

Torque Wrench - Dial, 1/2 in Drive, 2.9 to 14.6 ft-lbs, ±4 % Accuracy, Length: 21-1/2 in
Mi Item #02990005
MFR #J6121NMF
Price$474.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6121NMF

Torque Wrench - Dial, 1/2 in Drive, 2.9 to 14.6 ft-lbs, ±4 % Accuracy, Length: 21-1/2 in
Mi Item #02990005
MFR #J6121NMF

Mfr description
J6121NMF TORQUE WR DIAL 1/2DR 175
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.11/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    21-1/2 in
  • Single Part Length
    21.5000 in, 546.10 mm
  • Tool Weight
    4 lbs, 1.81 kg
  • Weight
    4.66 lbs

Details

  • Accuracy
    ±4 %
  • Additional Information
    Calibration Certificate: NIST Traceable, Direction: Clockwise and Counterclockwise, Scale Type: Dual Scale
  • Body Material
    Aluminum, Steel
  • Certification
    N.I.S.T. Traceable
  • Color
    Black, Silver
  • Data Output
    Analog
  • Description
    1/2 in. Drive Dial Torque Wrench.
  • Dial Indicator
    Yes
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Features
    With Dial Indicator
  • Handle Color
    Black
  • Material
    Steel
  • Maximum Torque
    175, 250 N-m
  • Minimum Torque
    35, 50 N-m
  • Ratcheting Head
    Fixed
  • Scale Graduations
    5 N-m
  • Scale Measurement
    Both
  • Tool Type
    Dial
  • Torque Range (ft-lbs)
    2.9 to 14.6 ft-lbs
  • Torque Range (in-lbs)
    34.8 to 175.2 in-lbs
  • Torque Range (N-m)
    3.9 to 19.9 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135362
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)