Motion
J6506MH
Impact Socket - 6 mm Socket, 1/4 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02990009
MFR #J6506MH
List Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 6 mm Socket, 1/4 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02990009
MFR #J6506MH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.00/each for your price

Overview

Mfr description
J6506MH SKT IMP 1/4 DR 6MM 6 PT D

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    6 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679321468
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought