Motion
J69055M
Impact Socket - 5.5 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02990016
MFR #J69055M
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5.5 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02990016
MFR #J69055M

Mfr description
J69055M SKT IMP 1/4 DR 5.5MM 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Size
    5.5 mm

Details

  • ASME Spec
    ASME B107.110-2012
  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679321222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)