Motion
J7316HT
Impact Socket - 1/2 in Socket, 1/2 in Drive, 6 PT, Black Oxide, 3-1/4 in OAL, Imperial
MI ITEM #02990025
MFR #J7316HT
List Price$20.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket, 1/2 in Drive, 6 PT, Black Oxide, 3-1/4 in OAL, Imperial
MI ITEM #02990025
MFR #J7316HT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.67/each for your price

Overview

Mfr description
J7316HT 1/2DR DEEP TW IMPACT 1/2

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679342227
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought