Motion
J7413MT
Impact Socket - 13 mm Socket Size, 1/2 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #02990031
MFR #J7413MT
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket Size, 1/2 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #02990031
MFR #J7413MT

Mfr description
J7413MT SKT IMP 1/2 DR 13MM 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.96/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    13 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679342708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)