Motion
J7417MT
Impact Socket - 17 mm Socket, 1/2 in Drive, 12 PT, 1-1/2 in OAL, Metric
Mi Item #02990035
MFR #J7417MT
Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 17 mm Socket, 1/2 in Drive, 12 PT, 1-1/2 in OAL, Metric
Mi Item #02990035
MFR #J7417MT

Mfr description
J7417MT SKT IMP 1/2 DR 17MM 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.32/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    17 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679342746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)