Motion
J7419MT
Impact Socket - 19 mm Socket, 1/2 in Drive, 12 PT, 1-1/2 in OAL, Metric
Mi Item #02990037
MFR #J7419MT
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 19 mm Socket, 1/2 in Drive, 12 PT, 1-1/2 in OAL, Metric
Mi Item #02990037
MFR #J7419MT

Mfr description
J7419MT SKT IMP 1/2 DR 19MM 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    19 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679342760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)