Motion
J7421MT
Impact Socket - 21 mm Socket, 1/2 in Drive, 12 PT, 1-1/2 in OAL, Metric
MI ITEM #02990039
MFR #J7421MT
Your Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 21 mm Socket, 1/2 in Drive, 12 PT, 1-1/2 in OAL, Metric
MI ITEM #02990039
MFR #J7421MT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.33/each(List $17.39)

Overview

Mfr description
J7421MT SKT IMP 1/2 DR 21MM 12 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    21 mm
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    1-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679342784
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought