Motion
J7430MT
Impact Socket - 30 mm Socket, 1/2 in Drive, 12 PT, Black Oxide, 2 in OAL, Metric
MI ITEM #02990045
MFR #J7430MT
Your Price$21.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 30 mm Socket, 1/2 in Drive, 12 PT, Black Oxide, 2 in OAL, Metric
MI ITEM #02990045
MFR #J7430MT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.90/each(List $30.65)

Overview

Mfr description
J7430MT SKT IMP 1/2 DR 30MM 12 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    30 mm
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679342876
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought