Motion
J7710HT
Impact Socket - 5/16 in Socket, 3/8 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02990048
MFR #J7710HT
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/16 in Socket, 3/8 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02990048
MFR #J7710HT

Mfr description
J7710HT 3/8DR DEEP TW IMPACT 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    5/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679331696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)