Motion
J7714HT
Impact Socket - 7/16 in Socket, 3/8 in Drive, 6 PT, 1-3/4 in OAL, Imperial
Mi Item #02990049
MFR #J7714HT
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket, 3/8 in Drive, 6 PT, 1-3/4 in OAL, Imperial
Mi Item #02990049
MFR #J7714HT

Mfr description
J7714HT 3/8DR DEEP TW IMPACT 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/4 in
  • Socket Size
    7/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679331726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)