Motion
J7718HT
Impact Socket - 9/16 in Socket, 3/8 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02990050
MFR #J7718HT
Your Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket, 3/8 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02990050
MFR #J7718HT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.44/each(List $20.14)

Overview

Mfr description
J7718HT 3/8DR DEEP TW IMPACT 9/16

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679331740
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought