Motion
84-110
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Oil Resistant Grip, 10 in OAL, Steel Material
Mi Item #02990056
MFR #84-110
Price$22.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Oil Resistant Grip, 10 in OAL, Steel Material
Mi Item #02990056
MFR #84-110

Mfr description
84-110 GROOVE JOINT PLIERS 10"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.26/each

Specifications

Dimensions

  • Length
    10-1/4 in
  • Maximum Jaw Opening
    1-7/10 in
  • Overall Length
    10 in
  • Weight
    1.00 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Oil Resistant
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    2.0000 in;51 mm
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    7
  • UPC_NO
    076174841107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)