Motion
84-111
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Oil Resistant Grip, 12 in OAL, Steel Material
MI ITEM #02990057
MFR #84-111
Price$22.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Oil Resistant Grip, 12 in OAL, Steel Material
MI ITEM #02990057
MFR #84-111

Mfr description
84-111 GROOVE JOINT PLIERS 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.06/each

Specifications

Dimensions

  • Length
    12-5/8 in
  • Maximum Jaw Opening
    2-1/10 in
  • Overall Length
    12 in
  • Weight
    1.45 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Oil Resistant
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    2-1/16 in;52 mm
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    8
  • UPC_NO
    076174841114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)