Motion
86-414
1/2" Drive Female x 3/8" Drive Male Adapter
Mi Item #02990080
MFR #86-414
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Drive Female x 3/8" Drive Male Adapter
Mi Item #02990080
MFR #86-414

Mfr description
86-414 ADAPTER 1/2 DR X 3/8 MALE
  • Chrome Vanadium steel forging for durability and high torque.
  • Full polish plating for anti-corrosion protection and easy cleaning.
  • Manufactured by Proto
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Weight
    0.12 lbs

Details

  • Accessory Type
    Adapter
  • Material
    Steel
  • UPC_NO
    076174402155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)