Motion
91-316
Ratchet - Round Head Shape, Fixed Head, Quick Release Release Type, Chrome Finish/Coating, Low Profile Drive Style, 3/4 in Drive Size, 20 in Overall Length
Mi Item #02990117
MFR #91-316
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Quick Release Release Type, Chrome Finish/Coating, Low Profile Drive Style, 3/4 in Drive Size, 20 in Overall Length
Mi Item #02990117
MFR #91-316

Mfr description
91-316 RATCHET 3/4 DR ROUND HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    20 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Material
    Steel
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • UPC_NO
    076174405675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)