Motion
PHT250C
PHT250C
MI ITEM #02990177
MFR #PHT250C
Price$52.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHT250C
MI ITEM #02990177
MFR #PHT250C

Mfr description
PHT250C HAMMER TACKER - CUT CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.64/each

Specifications

Dimensions

  • Tool Weight
    2.64 lb

Details

  • Fastener Type
    Staple
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)