Motion
J1182M-A

PROTO TOOLS
J1182M-A

Ratcheting Box Wrench - Metric, 9 x 10 mm Wrench Size, Double End
MI ITEM #02990197
MFR #J1182M-A
Your Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1182M-A

Ratcheting Box Wrench - Metric, 9 x 10 mm Wrench Size, Double End
MI ITEM #02990197
MFR #J1182M-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.35/each(List $31.46)

Overview

Mfr description
J1182M-A WR RAT BOX OFF 9MM X 10MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    9 x 10 mm
  • Overall Length
    5-7/16 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Points
    6 PT
  • Handle Style
    Flat
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    25/32 x 7/8 in
  • Angle of Offset
    25 °
  • UPC_NO
    662679062569
  • Weight
    0.22 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text