Motion
J1186M-A

PROTO TOOLS
J1186M-A

Ratcheting Box Wrench - Metric, 16 x 18 mm Wrench Size, Double End
Mi Item #02990198
MFR #J1186M-A
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1186M-A

Ratcheting Box Wrench - Metric, 16 x 18 mm Wrench Size, Double End
Mi Item #02990198
MFR #J1186M-A

Mfr description
J1186M-A WR RAT BOX OFF 16MM X 18M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-19/64 x 1-7/16 in
  • Overall Length
    8 in
  • Weight
    0.45 lbs
  • Wrench Size
    16 x 18 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062484
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)