Motion
11-937
Replacement Blade - Alloy Steel, Number of Blades: 3, Thickness: 0.024 in
MI ITEM #02990202
MFR #11-937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 3, Thickness: 0.024 in
MI ITEM #02990202
MFR #11-937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11-937 UTILITY BLADES DRYWALL ASB

Specifications

  • Number Of Blades
    3
  • Single Or Double Edged
    Single
  • Material
    Alloy Steel
  • Thickness
    0.024 in
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought