Motion
J1195M-A

PROTO TOOLS
J1195M-A

Ratcheting Box Wrench - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02990205
MFR #J1195M-A
Your Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1195M-A

Ratcheting Box Wrench - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02990205
MFR #J1195M-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.62/each(List $36.36)

Overview

Mfr description
J1195M-A WR RAT BOX 15MM X 17MM 12

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    15 x 17 mm
  • Overall Length
    8-7/64 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-19/64 x 1-7/16 in
  • UPC_NO
    662679062729
  • Weight
    0.45 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought