Overview
Mfr description
15-104 COPING SAW 6-3/8" X 4-3/4"
Specifications
- Blade Length6-3/8 in
- Handle StyleErgonomic
- Blade(s) Included6-3/8" Steel
- Overall Length12-1/4 in
- Throat Depth4-3/4 in
- UPC_NO076174151046
- Weight0.69 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data