Motion
15-106
Coping Saw, Blade Length: 6-3/8", Handle Style: Ergonomic, Blade(s) Included: 6-3/8" Steel
Mi Item #02990208
MFR #15-106
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coping Saw, Blade Length: 6-3/8", Handle Style: Ergonomic, Blade(s) Included: 6-3/8" Steel
Mi Item #02990208
MFR #15-106

Mfr description
15-106 COPING SAW 6-3/8" X 6-3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Blade Length
    6-3/8 in
  • Overall Length
    12-1/4 in
  • Throat Depth
    6-3/4 in
  • Weight
    0.79 lbs

Details

  • Blade(s) Included
    6-3/8" Steel
  • Handle Style
    Ergonomic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)