Specifications
Dimensions
- Blade Length4-3/4 in
- Overall Length11-1/2 in
Details
- Blade MaterialSteel
- Cutting StyleRip
- Handle StyleComfort Grip
- Teeth Can Be ResharpenedTeeth Cannot Be Resharpened
- Tpi22
- UPC_NO076174203318
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)