Motion
42-074
Mi Item #02990216
MFR #42-074
Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02990216
MFR #42-074

Mfr description
42-074 LEVEL SILVER I-BEAM 24"
  • Durable, lightweight aluminum construction suited to all-purpose use
  • Top-read center vial designed for easy readability
  • Yellow vial covers increase visibility and readability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.24/each

Specifications

Dimensions

  • Length
    24 in

Details

  • Accuracy
    0.002 in/in
  • Color
    Silver
  • Frame Material
    Aluminum
  • Level Type
    I-Beam
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174420746
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)