Motion
42-076
Mi Item #02990217
MFR #42-076
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02990217
MFR #42-076

Mfr description
42-076 LEVEL SILVER I-BEAM 48"
  • Durable, lightweight aluminum construction suited to all-purpose use
  • Top-read center vial designed for easy readability
  • Yellow vial covers increase visibility and readability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.92/each

Specifications

Dimensions

  • Length
    48 in

Details

  • Accuracy
    0.002 in/in
  • Color
    Silver
  • Frame Material
    Aluminum
  • Level Type
    I-Beam
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174420760
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)