Specifications
Dimensions
- Blade Length6-7/8 in
- Graduation1/8 in
Details
- 45 Degree AngleNo
- Beveled Or Straight EdgesStraight Edges
- Graduation StyleEnglish
- MaterialABS
- Square SetNon-Square Set
- Square StylePocket Square
- UPC_NO076174460605
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)