Motion
J5441-19M

PROTO TOOLS
J5441-19M

Non-impact Socket - Metric, 1/2 in Drive Size, 19 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02990244
MFR #J5441-19M
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5441-19M

Non-impact Socket - Metric, 1/2 in Drive Size, 19 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02990244
MFR #J5441-19M

Mfr description
J5441-19M SKT HEX BIT 1/2DR X 19MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    4 in
  • Single Part Length
    4.0000 in;101.60 mm
  • Socket Size
    19 mm

Details

  • Color Finish
    Polished Chrome
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679170011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)