Motion
J5441-MA

PROTO TOOLS
J5441-MA

Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 10 PC
MI ITEM #02990245
MFR #J5441-MA
Price$200.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5441-MA

Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 10 PC
MI ITEM #02990245
MFR #J5441-MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.78/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in, 3-41/64 in, 4 in
  • Socket Sizes
    10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 6 mm, 8 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • Number of Sockets
    10 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679231026

Overview

Mfr description
J5441-MA SET HEX BIT 1/2DR 10PC ME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought