Motion
56-204
Engineers' Hammer - 1-29/32 in Face Dia, 4 lb Head Weight, 14 in Overall Length
Mi Item #02990246
MFR #56-204
Price$48.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineers' Hammer - 1-29/32 in Face Dia, 4 lb Head Weight, 14 in Overall Length
Mi Item #02990246
MFR #56-204

Mfr description
56-204 ENGINEER'S HAMMER 4 LBS.
  • Forged head is heat-treated and tempered for increased durability
  • Jacketed, hi-visibility yellow fiberglass handle adds strength and durability
  • Patented head-to-handle assembly
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.26/each

Specifications

Dimensions

  • Face Diameter
    1-29/32 in
  • Head Length
    4-7/8 in
  • Head Weight
    4 lb
  • Overall Length
    14 in

Details

  • Handle Style
    Fiberglass
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)