Motion
J6000-6L

PROTO TOOLS
J6000-6L

Socket Accessories - 1/4 in Drive, Extension Set
Mi Item #02990247
MFR #J6000-6L
Price$237.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6000-6L

Socket Accessories - 1/4 in Drive, Extension Set
Mi Item #02990247
MFR #J6000-6L

Mfr description
J6000-6L SET 6PC LOCKING EXTENSION
  • Socket Extension Set, Drive Size 1/4 In., 3/8 In., 1/2 In., Overall Length 2 In., 5 In., 6 In., 10 In., 12 In., Number of Pieces 6, Finish Chrome, Features Locking, For Use With 1/4 In., 3/8 In., 1/2 In
  • Drive Sockets'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.84/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Weight
    3.04 lbs

Details

  • Accessory Type
    Extension Set
  • UPC_NO
    662679565862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)