Motion
J6018AB
Torque Wrench - Micrometer, 3/4 in Drive, 60 to 300 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02990251
MFR #J6018AB
Price$818.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/4 in Drive, 60 to 300 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02990251
MFR #J6018AB

Mfr description
J6018AB TW 3/4 DR.60-300 FT.LBS. R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$818.91/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    32-23/32 in
  • Weight
    14.63 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    2 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    60 to 300 ft-lbs
  • Torque Range (in-lbs)
    720 to 3600 in-lbs
  • Torque Range (N-m)
    81.6 to 408 N-m
  • UPC_NO
    662679134570
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)