Motion
J7310MHT

PROTO TOOLS
J7310MHT

Impact Socket - 10 mm Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02990262
MFR #J7310MHT
Your Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7310MHT

Impact Socket - 10 mm Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02990262
MFR #J7310MHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.61/each(List $27.16)

Overview

Mfr description
J7310MHT 1/2DR DEEP TW IMPACT 10MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    10 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679343170
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought