Motion
J7311MHT

PROTO TOOLS
J7311MHT

Impact Socket - 11 mm Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02990263
MFR #J7311MHT
Your Price$23.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7311MHT

Impact Socket - 11 mm Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02990263
MFR #J7311MHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.84/each(List $27.41)

Overview

Mfr description
J7311MHT 1/2DR DEEP TW IMPACT 11MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    11 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679343187
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text