Motion
J7315MHT

PROTO TOOLS
J7315MHT

Impact Socket - 15 mm Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02990265
MFR #J7315MHT
List Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7315MHT

Impact Socket - 15 mm Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02990265
MFR #J7315MHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.16/each for your price

Overview

Mfr description
J7315MHT 1/2DE DEEP TW IMPACT 15MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    15 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679343224
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought