Motion
J7316MHT

PROTO TOOLS
J7316MHT

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #02990266
MFR #J7316MHT
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7316MHT

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #02990266
MFR #J7316MHT

Mfr description
J7316MHT 1/2DR DEEP TW IMPACT 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.51/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Size
    16 mm

Details

  • Color Finish
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679343231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)