Motion
J7318HT
Impact Socket - 9/16 in Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Imperial
Mi Item #02990268
MFR #J7318HT
Price$12.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Imperial
Mi Item #02990268
MFR #J7318HT

Mfr description
J7318HT 1/2DR DEEP TW IMPACT 9/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.84/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Size
    9/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679342234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)