Overview
Mfr description
J7322HT 1/2DR DEEP TW IMPACT 11/16
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size11/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3-1/4 in
- Shaft StyleStandard Deep
- UPC_NO662679342258
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data