Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-1/2 in
- Socket Size15/16 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Deep
- Socket Points6 PT
- Socket TypeDeep
- UPC_NO662679342296
Overview
Mfr description
J7330HT 1/2DR DEEP TW IMPACT 15/16