Motion
J7336CPB

PROTO TOOLS
J7336CPB

Impact Socket - 1-1/8 in Socket, 1/2 in Drive, 6 PT, Black Oxide, 5-49/64 in OAL, Imperial
MI ITEM #02990279
MFR #J7336CPB
Your Price$57.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7336CPB

Impact Socket - 1-1/8 in Socket, 1/2 in Drive, 6 PT, Black Oxide, 5-49/64 in OAL, Imperial
MI ITEM #02990279
MFR #J7336CPB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$57.56/each(List $76.31)

Overview

Mfr description
J7336CPB SKT IMP 1/2 DR 1-1/8 6 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    5-49/64 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    662679005603
  • UPC_NO
    662679340810
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought