Motion
86-214
3/8" Drive Female x 1/4" Drive Male Adapter
MI ITEM #02990289
MFR #86-214
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Drive Female x 1/4" Drive Male Adapter
MI ITEM #02990289
MFR #86-214

Mfr description
86-214 ADAPTER 3/8 DR TO 1/4 MALE
  • Chrome Vanadium steel forging for durability and high torque.
  • Full polish plating for anti-corrosion protection and easy cleaning.
  • Manufactured by Proto
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Weight
    0.07 lbs

Details

  • Accessory Type
    Adapter
  • Material
    Steel
  • UPC_NO
    076174401660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)