Motion
R8-88-121
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #02990500
MFR #R8-88-121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #02990500
MFR #R8-88-121

Mfr description
R8-88-121 BEARING, BULK
  • MTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    R8-88-121 BEARING, BULK
  • Features & Benefits
    • MTO
  • Finish Coating
    Uncoated
  • Long Description
    The R8-88-121 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double sealed closure, 1.1250 in outside diameter, and 0.3125 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R8-88-121
  • Max Rpm
    28000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1151 lbf
  • Radial Static Load Capacity
    538 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)