Motion
800-8P-20
Timing Belt - 100 Teeth, Neoprene Material
MI ITEM #02990570
MFR #800-8P-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 100 Teeth, Neoprene Material
MI ITEM #02990570
MFR #800-8P-20

Mfr description
800-8P-20 800MM P.L. NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    800 mm
  • Width
    20 mm

Details

  • Manufacturer Upc Number
    00195057023734
  • Material
    Neoprene
  • Number Of Teeth  
    100
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    8P
  • Type
    Single Sided
  • UPC_NO
    00195057023734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)