Motion
NS882-12T 1-1/4IN I PA

REXNORD INC
NS882-12T 1-1/4IN I PA

"Rexnord NS882 Series Molded Split Sprockets"
MI ITEM #02990585
MFR #NS882-12T 1-1/4IN I PA
Price$157.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-12T 1-1/4IN I PA

"Rexnord NS882 Series Molded Split Sprockets"
MI ITEM #02990585
MFR #NS882-12T 1-1/4IN I PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$157.31/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    149.9 mm
  • Pitch
    5.796 in
  • Pitch Diameter  
    5.795 in
  • Tooth Width
    22.2 mm
  • Weight
    1.00 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210895266

Overview

Mfr description
614-29-12 NS882-12T 1-1/4 IDL
  • 882 Series Molded Split Sprocket with 12Teeth and a 1-1/4in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought