Motion
400GTHK
Groove System Coupling Fitting +[Part Type] - 4 in Coupling Size, Nitrile Body, Gasket
MI ITEM #02990763
MFR #400GTHK
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 4 in Coupling Size, Nitrile Body, Gasket
MI ITEM #02990763
MFR #400GTHK

Mfr description
400 GTHK CAM GROOVE GASKET
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Coupling Size
    4 in

Details

  • Body Material
    Nitrile
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)